Shop All Carbide Thread Mills
Melin Tool Co
Mill, Carbide, Un Thread, 0.235 x 5/8, Number of Flutes: 3
Mfr # TM-5/16-24-H
Zoro # G4953757
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 1/4"
- Number of Flutes 3
- Length of Cut 5/8"
- Cutting Dia. 0.235"
Product Information
- Brand Melin Tool Co
- MFR # TM-5/16-24-H
- Zoro # G4953757
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Length of Cut | 5/8" |
Cutting Dia. | 0.235" |
Details
Item | Mill,Carbide,Un Thread,0.235 x 5/8 |
Number of Flutes | 3 |
Finish | AlTiN |
End Mill Material | Carbide |
Single End/Double End | Single End |
Flute Type | Helical |
Description
Mill,Carbide,Un Thread,0.235 x 5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 2-5/8" Bi-Metal Hole Saw (MHS42)
- QUICKCABLE Automatic Wire Stripper, Features: Cuts and Removes Jacket All In One Motion, Professional Grade (420192-001)
- DIABLO Steel Demon Carbide Teeth Hole Cutter, 1 (DHS1750CF)
- OSG Spiral Flute Tap, 1/4"-28, Modified Bottom, Semi-Bottom, 2 Flutes (1650501908)
- MELIN TOOL CO Carbide Thread Mill, 3/4" x .156" (TM-3/4)
- MELIN TOOL CO Carbide Un Thread Mill 0.300 X 19/32 (TM-1/8-27NPT-H)
- MELIN TOOL CO Carbide Thread Mill, 0.098 x 0.032, Overall Length: 2" (TM-6-L2)
- MELIN TOOL CO NPT Pipe Thread Mill, .425" x 3/4" (TM-3/8-18NPT-S)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- MELIN TOOL CO Carbide Un Thread Mill 0.360 X 5/8 (TM-1/4-18NPT-H)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/2, 3/4-14 (TM430-14NPT)
- Melin Tool Co Carbide Thread Mills