Shop All Carbide Thread Mills
Melin Tool Co
Mill, Carbide, Un Thread, 0.180 x 1/2, Shank Dia.: 3/16"
Mfr # TM-1/4-28-H
Zoro # G4953739
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 3/16"
- Number of Flutes 3
- Length of Cut 1/2"
- Finish AlTiN
Product Information
- Brand Melin Tool Co
- MFR # TM-1/4-28-H
- Zoro # G4953739
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 3/16" |
Length of Cut | 1/2" |
Cutting Dia. | 0.180" |
Details
Item | Mill,Carbide,Un Thread,0.180 x 1/2 |
Number of Flutes | 3 |
Finish | AlTiN |
End Mill Material | Carbide |
Single End/Double End | Single End |
Flute Type | Helical |
Description
Mill,Carbide,Un Thread,0.180 x 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, Groove, 3-4" (146-235)
- TEKTON 3/8 in. Drive, SAE Electroless nickel (WCF13108)
- HHIP 1/2" Square Head Self-Ejecting Lathe Chuck Wrench (3900-4855)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TN TiN 1"x1"x2"x4-1/2" (C39691)
- MELIN TOOL CO Carbide Thread Mill, 3/4" x .156" (TM-3/4)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- MELIN TOOL CO NPT Pipe Thread Mill, .425" x 3/4" (TM-3/8-18NPT-S)
- MELIN TOOL CO Carbide Un Thread Mill 0.300 X 19/32 (TM-1/8-27NPT-H)
- MELIN TOOL CO Carbide Thread Mill, 0.098 x 0.032, Overall Length: 2" (TM-6-L2)
- MELIN TOOL CO Carbide Un Thread Mill 0.360 X 5/8 (TM-1/4-18NPT-H)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #10-32, 0.6 Cut, TiAlN (TMLR139-32ELA)
- Melin Tool Co Threading & Turning Tools