Shop All Square End Mills
Melin Tool Co
Mill, Back Chamfer, 1F, Square, 1/4" x .101, Number of Flutes: 1
Mfr # BCL-1/4
Zoro # G4997723
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 1
- Single End/Double End Single End
- Shank Dia. 1/4"
- Overall Length 2-1/2"
Product Information
- Brand Melin Tool Co
- MFR # BCL-1/4
- Zoro # G4997723
- Country of Origin United States
- Category Square End Mills
Dimensions
Shank Dia. | 1/4" |
Overall Length | 2-1/2" |
Milling Dia. | 1/4" |
Details
End Mill Material | Carbide |
Number of Flutes | 1 |
Single End/Double End | Single End |
Item | Mill,Back Chamfer,1F,Square,1/4" x .101 |
End Mill Style | Back Chamfer |
Finish | Uncoated |
Description
Mill,Back Chamfer,1F,Square,1/4 In. x .101
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Tool Box, Steel, Red, 20 in W x 8 in D x 9 in H (36Y008)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 5/16"x3/8"x1-3/8"x3-1/8" (C39082)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2232401)
- PROTO 1/4 in Drive, 7mm Hex Metric Socket, 6 Points (J4707LM)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 6mm x 28mm, Number of Flutes: 4 (CCMG-M6M6-L-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4 x 1-1/2, Overall Length: 4" (CCMG-808-E-ALTIN)
- MELIN TOOL CO Rougher End Mill, Square, Coarse, 1 x 2", End Mill Style: Chamfer (CCRP-3232-TICN)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4" x 1/2 (CCMGS-808)
- MELIN TOOL CO End Mill, Hss, GP, Square, 23/32 x 1-5/16, Finish: Uncoated (A-1623)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 17mmx1-5/8, Shank Dia.: 5/8" (CCP-20M17)
- HARVEY TOOL End Mill for Aluminum Alloys - Square (858624)
- Melin Tool Co Square End Mills