Shop All Routing End Mills
Melin Tool Co
Hss Variable Flute End Mill Sq 3/8"
Mfr # VHPM-1212
Zoro # G4510103
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- Overall Length 2-1/2"
- Length of Cut 3/4"
- End Mill Material Powdered Metal
Product Information
- Brand Melin Tool Co
- MFR # VHPM-1212
- Zoro # G4510103
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 3/4" |
Shank Dia. | 3/8" |
Milling Dia. | 3/8" |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Hss Variable Flute End Mill Sq 3/8" |
End Mill Material | Powdered Metal |
Finish | nACo |
End Mill Style | Radius |
Description
Hss Variable Flute End Mill Sq 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Pull Action Latch Clamp 374 (374)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 10-24 Thread Size, 0.875"L, Brass (GN04----B1S--90)
- GOLDBLATT INDUSTRIES 10 Brick Trowel London (G06975)
- MITUTOYO U-Wave Connecting Cable C for 5RCE9 (02AZD790C)
- MELIN TOOL CO Carbide Corner Rounder, R, .140, 0.095" (BRMG-12140)
- MELIN TOOL CO Carbide Router End Mill, 1F, Sq., 1/4x3/4" (PRMG-808)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.025x0.038", Number of Flutes: 4 (CCMGS-.025-ALTIN)
- MELIN TOOL CO Carbide Router, 1F, Square, 3/16" x 5/8", Shank Dia.: 1/4" (ARMG-806-TICN)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 2-1/4x2" (C-4072)
- MELIN TOOL CO Coarse Rougher End Mill, Sq., 3/4x1-5/8" (CR-2024)
- ONSRUD 5/16" Two Flute Routing End Mill Plunge Point 3"L (52-300)
- Melin Tool Co End Mills