Shop All General Purpose Cobalt End Mills
Melin Tool Co
Hss GP End Mill R.090, 3/4 x 1-5/8
Mfr # CC-2424-R090-TICN
Zoro # G5012152
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1-5/8"
- Overall Length 3-7/8"
- Shank Dia. 3/4"
- Number of Flutes 4
- End Mill Material Cobalt High Speed Steel
Product Information
- Brand Melin Tool Co
- MFR # CC-2424-R090-TICN
- Zoro # G5012152
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 1-5/8" |
Overall Length | 3-7/8" |
Shank Dia. | 3/4" |
Milling Dia. | 3/4" |
Details
Item | Hss GP End Mill R.090,3/4 x 1-5/8 |
Number of Flutes | 4 |
End Mill Material | Cobalt High Speed Steel |
Finish | TiCN |
Single End/Double End | Single End |
End Mill Style | Radius |
Description
Hss GP End Mill R.090,3/4 x 1-5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 4", Steel, Regular Duty, 4100 lb. (4404)
- FREUD ROUND OVER BIT 3/4"" (34-128)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 17mm Deep Length, Chrome Socket (D016217)
- WESTWARD 2-Cutter Hammer Drill Bit 5/32" x 6.000"L, SDS Plus (22UV47)
- MELIN TOOL CO End Mill Chf, Coarse, Rougher, 1/2" x 2 (CR-1616-L)
- MELIN TOOL CO End Mill Chf, Fine Rougher, 1/4" x 5/8 (EFP-1208)
- MELIN TOOL CO Gnrl Purpse End Mill, HSS, .125, 1x1-5/8", Shank Dia.: 1" (A-3232-R125)
- MELIN TOOL CO Roughing End Mill, Chamfer, 0.015x1/2", Overall Length: 3" (CRMG-1616)
- MELIN TOOL CO Variable Flute End Mill, 3/8" (GVHMG-1212)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, 1/8x1/2", End Mill Style: Radius (CCMG-404-R005)
- OSG End Mill, Roughing, Co, TiAlN, 5/8, 3 FL, Sq (4550411)
- Melin Tool Co General Purpose Cobalt End Mills