Shop All Routing End Mills
Melin Tool Co
Hss Generl Purpose End Mill, Sq., 9mmx19mm, Milling Dia.: 9 mm
Mfr # A-M10M9
Zoro # G4749871
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Overall Length 69 mm
- Length of Cut 19 mm
- End Mill Style Square
- End Mill Material Cobalt High Speed Steel
Product Information
- Brand Melin Tool Co
- MFR # A-M10M9
- Zoro # G4749871
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 69 mm |
Length of Cut | 19 mm |
Milling Dia. | 9 mm |
Shank Dia. | 10 mm |
Details
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Hss General Purpose End Mill,Sq.,9mmx19mm |
End Mill Style | Square |
End Mill Material | Cobalt High Speed Steel |
Finish | Uncoated |
Description
Hss General Purpose End Mill,Sq.,9mmx19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCELTA Tweezer, Fine, 5 in. L, SS (AA-SA-SE)
- WIDIA Straight Flute Hand Tap , 9/16"-12 , Plug , 4 Flutes, UNC (11637)
- VEGA Torq-Set 8 Insert Bit x 1 (125TS08)
- PROTO 3/4 in Drive Impact Socket 20 mm Size, Standard Socket, black oxide (J07520MT)
- MELIN TOOL CO Carbide Micro End Mill 0.090X0.270, Milling Dia.: 0.090" (CCMG-.090-R010-ALTIN)
- MELIN TOOL CO Carbide Router, 1F, Square, 3/16" x 5/8", Number of Flutes: 1 (ARMG-806)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.100x3/4" (EMG-.100-LF7.5-B)
- MELIN TOOL CO Carbide GP End Mill Sq 5/16"X13/16 (CCMG-1010)
- MELIN TOOL CO Hss Stub GP End Mill Sq 1-1/4"X3/4, Number of Flutes: 2 (AS-1640)
- MELIN TOOL CO Hss General Purpose End Mill, Ball, 1/2x2", End Mill Material: Cobalt High Speed Steel (AA-1616-LB)
- MELIN TOOL CO Hss General Purpose End Mill, Sq., 1x3/4", Number of Flutes: 4 (CS-1632-TICN)
- Melin Tool Co End Mills