Shop All Routing End Mills
Melin Tool Co
Hss Generl Purpose End Mill, Sq., 6mmx5/8", Length of Cut: 5/8"
Mfr # CCP-12M6-TICN
Zoro # G4681929
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- Overall Length 2-1/2"
- Length of Cut 5/8"
- End Mill Material Cobalt High Speed Steel
Product Information
- Brand Melin Tool Co
- MFR # CCP-12M6-TICN
- Zoro # G4681929
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 5/8" |
Milling Dia. | 6 mm |
Shank Dia. | 3/8" |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Hss General Purpose End Mill,Sq.,6mmx5/8" |
End Mill Material | Cobalt High Speed Steel |
Finish | TiCN |
End Mill Style | Square |
Description
Hss General Purpose End Mill,Sq.,6mmx5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Length Dril Cleveland 3780 Steam Oxide HSS-CO 8% #3 (C15948)
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 6" 1/2"R (CF175PF)
- BOSCH Stubby Spade Bit, 7/8 In, 1/2 Hex, 4 In L (DSBS1011)
- CLEVELAND Chucking Reamer, 8.00mm Size, HSS, Straight (C25668)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.014x0.042", Number of Flutes: 4 (CCMG-.014)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/2x1/2", Finish: TiCN (CCS-1616-TICN)
- MELIN TOOL CO Carbide Router, 1F, Square, 3/8" x 1-1/8", Number of Flutes: 1 (ARMG-1212-TICN)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.012X0.018, Number of Flutes: 2 (AMGS-.012)
- MELIN TOOL CO End Mill, Roughing, Ch 6mm (CRMG-M6M6-ALTIN)
- MELIN TOOL CO Carbide Corner Rounder, R, .140, 0.095" (BRMG-12140)
- ONSRUD 6 mm One Flute Routing End Mill Square 76-mmL (63-840)
- Melin Tool Co Routing End Mills