Shop All Routing End Mills
Melin Tool Co
Hss Generl Purpose End Mill, Sq., 4mmx11mm, Milling Dia.: 4 mm
Mfr # CC-M6M4
Zoro # G4748377
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Overall Length 57 mm
- Length of Cut 11 mm
- End Mill Style Square
- Shank Dia. 6 mm
Product Information
- Brand Melin Tool Co
- MFR # CC-M6M4
- Zoro # G4748377
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 57 mm |
Length of Cut | 11 mm |
Shank Dia. | 6 mm |
Milling Dia. | 4 mm |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Hss General Purpose End Mill,Sq.,4mmx11mm |
End Mill Style | Square |
Finish | Uncoated |
End Mill Material | Cobalt High Speed Steel |
Description
Hss General Purpose End Mill,Sq.,4mmx11mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blow Mold Case (C4PL98)
- PROTO Combination Wrench Set, SAE, 26 pcs. (J1200-80ASD)
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 3/16 X 1.0 Grip, SS (GL3X1000L----X0)
- MAYHEW PRO Pin Punch, 5-3/4in L, 1/4in Tip, Steel, BO (21005)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/8x1/2", Length of Cut: 1/2" (A-1204-M-TICN)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.012x0.018", Number of Flutes: 2 (AMGS-.012-B-ALTIN)
- MELIN TOOL CO Carbide Micro End Mill 0.020"X0.060 (CCMG-.020-R005)
- MELIN TOOL CO Cobalt General Purpose End Mill, Sq., 2x2" (CP-4064)
- MELIN TOOL CO Hss General Purpose End Mill 1/8"X3/8, End Mill Style: Radius (A-1204-R015)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/4x3/8", Number of Flutes: 4 (DDS-1208)
- ONSRUD 1/4" Two Flute Routing End Mill Plunge Point 2"L (57-260)
- Melin Tool Co Routing End Mills