Shop All Routing End Mills
Melin Tool Co
Hss Generl Purpose End Mill, Sq., 1x1-7/8", End Mill Material: Cobalt High Speed Steel
Mfr # CC-2032
Zoro # G4749348
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- Overall Length 4"
- Length of Cut 1-7/8"
- End Mill Style Square
Product Information
- Brand Melin Tool Co
- MFR # CC-2032
- Zoro # G4749348
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 4" |
Length of Cut | 1-7/8" |
Milling Dia. | 1" |
Shank Dia. | 5/8" |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Hss General Purpose End Mill,Sq.,1x1-7/8" |
End Mill Style | Square |
Finish | Uncoated |
End Mill Material | Cobalt High Speed Steel |
Description
Hss General Purpose End Mill,Sq.,1x1-7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Two-Hand Gear-Driven Sander 11In (58040)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-175-30)
- DIABLO SAW BLADE 6-1/2"" 48T (D0648CFX)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia (RR-062-16X)
- MELIN TOOL CO Hss General Purpose End Mill, Ball, 1/2x1", Number of Flutes: 4 (DD-1616-B)
- MELIN TOOL CO Corner Rounder End Mill R 1/4 1/4" D, Number of Flutes: 3 (R-2408)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 4mmx7/16" (B-12M4)
- MELIN TOOL CO Carbide GP End Mill Sq 17/32"X1-1/4, Number of Flutes: 2 (AMG-1817)
- MELIN TOOL CO Rough/Finisher End Mill, Sq., 3/4x1-5/8" (CRFP-2424)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.100x3/4" (EMG-.100-LF7.5-B)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 2-1/4x3", Number of Flutes: 2 (A-4072-M)
- Melin Tool Co End Mills