Shop All Routing End Mills
Melin Tool Co
Hss Generl Purpose End Mill, Sq., 1/4x3/8", Number of Flutes: 4
Mfr # DDS-1208
Zoro # G4749153
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Double End
- Overall Length 2-3/4"
- Length of Cut 3/8"
- Milling Dia. 1/4"
Product Information
- Brand Melin Tool Co
- MFR # DDS-1208
- Zoro # G4749153
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-3/4" |
Length of Cut | 3/8" |
Milling Dia. | 1/4" |
Shank Dia. | 3/8" |
Details
Number of Flutes | 4 |
Single End/Double End | Double End |
Item | Hss General Purpose End Mill,Sq.,1/4x3/8" |
End Mill Material | Cobalt High Speed Steel |
End Mill Style | Square |
Finish | Uncoated |
Description
Hss General Purpose End Mill,Sq.,1/4x3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Regular Taper Saw File, 8inL, Natural (73531500)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 5/8" (80605)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3110)
- POWERBUILT T-20 X 4" Star Driver (Inj Handle) (646156)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.029X0.087, Shank Dia.: 1/8" (AMG-.029-ALTIN)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.045x0.135", Number of Flutes: 2 (AMG-.045)
- MELIN TOOL CO Carbide Micro End Mill 0.020"X0.060 (CCMG-.020-R005)
- MELIN TOOL CO Rough/Finisher End Mill Sq 3/4"X3/4 (CRFPS-2424)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.047"X1/4 (EMG-.047-LF5)
- MELIN TOOL CO Hss Corner Rounder End Mill, R, 1/16, 1/16" (RC-1202)
- MELIN TOOL CO Carbide Taper End Mill Sq 5/32"X3/4 (EMG-1205-7T)
- Melin Tool Co End Mills