Shop All Half Round Blanks
Melin Tool Co
Half Round Conical Blank, 1F, .0938Rx1/4"
Mfr # 91083
Zoro # G4685289
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Overall Length 1-1/2"
- End Type Half Round
- Finish Uncoated
- Drill Bit Point Angle 60 Degrees
Product Information
- Brand Melin Tool Co
- MFR # 91083
- Zoro # G4685289
- Country of Origin United States
- Category Half Round Blanks
Dimensions
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Cutter Dia. | 3/16" |
Split Length | 1/4" |
Details
Single End/Double End | Single End |
Item | Half Round Conical Blank,1F,.0938Rx1/4" |
End Type | Half Round |
Finish | Uncoated |
Drill Bit Point Angle | 60 Degrees |
Material | Carbide |
Description
Half Round Conical Blank,1F,.0938Rx1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING T20 Tamper Proof Xl (TPXL20)
- CRAFTSMAN V-Series(TM) 3/8" Drive Hex Bit Socket S, SAE and Metric 3/8" Drive (CMMT17735V)
- KNIPEX Precision Tweezers ESD, Insulated (92 08 78 ESD)
- ZORO SELECT Chucking Reamer, 19/32 In., 6 Flute, HSS (11V341)
- MICRO 100 Half Round Blank, Dia. 1/4 In, OAL 2.5 In (HR-250)
- Melin Tool Co Tool Blanks