Shop All Half Round Blanks
Melin Tool Co
Half Round Conical Blank, 1F, .0625Rx3/16"
Mfr # 91081
Zoro # G4752680
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Overall Length 1-1/2"
- Shank Dia. 1/8"
- Cutter Dia. 1/8"
- End Type Half Round
Product Information
- Brand Melin Tool Co
- MFR # 91081
- Zoro # G4752680
- Country of Origin United States
- Category Half Round Blanks
Dimensions
Overall Length | 1-1/2" |
Shank Dia. | 1/8" |
Cutter Dia. | 1/8" |
Split Length | 3/16" |
Details
Single End/Double End | Single End |
Item | Half Round Conical Blank,1F,.0625Rx3/16" |
End Type | Half Round |
Drill Bit Point Angle | 60 Degrees |
Material | Carbide |
Finish | Uncoated |
Description
Half Round Conical Blank,1F,.0625Rx3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS NY Hook, 3 ft. Black Powder Coat, w/ Chisel End (NYH-3)
- DIABLO High Speed Steel Jig Saw Blades Are, PK5 (DJT118A5)
- GREY PNEUMATIC SKT SET 3/8" DR 7PC 4" FRACTNL HEX DRVR (GP1247H)
- SPEEDAIRE Thumb Lever Air Gun, 36" Extension (52CF69)
- MELIN TOOL CO Half Round Conical Blank, 1F, .0938Rx1/4" (91083)
- MICRO 100 Half Round Blank, Dia. 1/4 In, OAL 2.5 In (HR-250)
- Melin Tool Co Tool Blanks