Shop All Square End Mills
Melin Tool Co
Gnrl Purpse End Mill, Carbide, Sqr, 1/2x5/8
Mfr # EMGS-1616-ALTIN
Zoro # G5339472
$41.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 5/8"
- Single End/Double End Single End
- Shank Dia. 1/2"
Product Information
- Brand Melin Tool Co
- MFR # EMGS-1616-ALTIN
- Zoro # G5339472
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 5/8" |
Shank Dia. | 1/2" |
Overall Length | 2-1/2" |
Milling Dia. | 1/2" |
Details
End Mill Material | Carbide |
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | Gnrl Purpse End Mill,Carbide,Sqr,1/2x5/8 |
Finish | AlTiN |
End Mill Style | Square |
Description
Gnrl Purpse End Mill,Carbide,Sqr,1/2x5/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA A HSS Adjustable Reamer 15/32" - 17/32" (DWRRADJA)
- BESSEY Variable Angle Device 2 PK (VAD)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (326533)
- PROTO 1/2 in Drive Hex Socket Bit SAE 14 mm Tip, 2 3/4 in L (J5441R-14M)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 1/2x5/8, Number of Flutes: 4 (CCMGS-1616-ALTIN)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 7/8x1-1/2", Shank Dia.: 1/2" (A-1628)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/16" x 3/4, Overall Length: 3" (AMG-606-L)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 7/8x1-5/8", End Mill Style: Square (C-1628)
- MELIN TOOL CO End Mill, Hss, GP, Square, 11/16" x 1-5/8, Number of Flutes: 3 (E-1622)
- MELIN TOOL CO End Mill, Hss, GP, Square, 1-1/4" x 1-5/8, Number of Flutes: 2 (A-2440)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Single Course Roughing EndMill Cleveland PMRC-TN TiN 1/4x1/4x1/4x2-1/16 (C32213)
- Melin Tool Co End Mills