Shop All Ball End Mills
Melin Tool Co
Gnrl Purpse End Mill, Ball End, 5/16x3/4"
Mfr # A-1210-B
Zoro # G5338949
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 2
- Length of Cut 3/4"
- Single End/Double End Single End
- Shank Dia. 3/8"
Product Information
- Brand Melin Tool Co
- MFR # A-1210-B
- Zoro # G5338949
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 3/4" |
Shank Dia. | 3/8" |
Milling Dia. | 5/16" |
Overall Length | 2-1/2" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Gnrl Purpse End Mill,Ball End,5/16x3/4" |
Finish | Uncoated |
End Mill Style | Ball |
Description
Gnrl Purpse End Mill,Ball End,5/16x3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Countersink, 2" L, HSS, 3-Flute, 6 pcs. (56839)
- PROTO 3/8 in Drive Impact Socket 16 mm Size 6 pt Deep Depth, Black Oxide (J7016MHT)
- STEELMAN 7-Piece 3/8" Drive SAE Hex Bit Socket Set (55481)
- DEWALT 8-1/4" Circular Saw Blades (DWA181424B10)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8 x 1/2, Number of Flutes: 3 (EMG-404-B-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 3/8" x 1, Finish: Uncoated (CCMG-1212-B)
- MELIN TOOL CO End Mill, HP, Carbide, Ball, 1/4" x 3/4, End Mill Style: Square (CCMG-808-B-DIA)
- MELIN TOOL CO End Mill, Ball, 220 deg., 3/16", Overall Length: 3" (VBMG4-606-L)
- MELIN TOOL CO Carbide Taper End Mill Ball 1/8X1/2 (EMG-804-7TB-ALTIN)
- MELIN TOOL CO Carbide Micro End Mill Ball 1/16X1/2, Milling Dia.: 1/16" (EMG-.062-LF8-B-ALTIN)
- CGS TOOL 4 Flute Dem Ball End Stub Length 5/16"Dia 5/16"Shank1/2"Loc 2-1/2"Oal W/Altin Coating (442-3125-ALTiN)
- Melin Tool Co End Mills