Shop All Carbide-Tipped Drill Bits
Melin Tool Co
Gnrl Purpse Drill, Crbide, 150 deg., 29x3/4
Mfr # LDR-29-ALTIN
Zoro # G5337488
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4 mm
- Overall Length 2-1/4"
- Number of Flutes 3
- Length of Cut 3/4"
- Drill Bit Size #29
Product Information
- Brand Melin Tool Co
- MFR # LDR-29-ALTIN
- Zoro # G5337488
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 4 mm |
Overall Length | 2-1/4" |
Length of Cut | 3/4" |
Drill Bit Size | #29 |
Details
Item | Gnrl Purpse Drill,Crbide,150 deg.,29x3/4 |
Number of Flutes | 3 |
Single End/Double End | Single End |
Drill Bit Material | Carbide |
Drill Bit Point Angle | 150 Degrees |
Drill Bit Finish | AlTiN |
Description
Gnrl Purpse Drill,Crbide,150 deg.,29x3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3030)
- POSI LOCK Jaw Head Assembly (21355)
- RELTON SDS+ Rotary Rebar Cutter 3/4"X12" (SRB-12)
- WIHA Hex Metric Bit Selector 1.5-8.0mm (79256)
- MELIN TOOL CO Carbide GP Drill 150Deg 19/64"X1-3/4 (LDR-19/64)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 5/32 x 7/8 (LDR-5/32-ALTIN)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 9/64" x 7/8 (LDR-9/64)
- MELIN TOOL CO Carbide GP Drill 150 deg., #29 x 3/4 (LDR-29)
- MELIN TOOL CO De Carbide Drill/Sink 118Deg 6X7/32 (KDR-6)
- MELIN TOOL CO Carbide GP Drill 150Deg 3/16"X1-1/8 (LDR-3/16)
- YG-1 TOOL CO Carbide Dream Drill For Aluminum W/ Coolant (5Xd) - Metric (DGE433055)
- Melin Tool Co Carbide-Tipped Drill Bits