Shop All Square End Mills
Melin Tool Co
Gnrl Purpose End Mill, Sqr, HSS, 7/16x13/16
Mfr # B-1614
Zoro # G5351619
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 2
- Length of Cut 13/16"
- Single End/Double End Double End
- Shank Dia. 1/2"
Product Information
- Brand Melin Tool Co
- MFR # B-1614
- Zoro # G5351619
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 13/16" |
Shank Dia. | 1/2" |
Overall Length | 4-1/8" |
Milling Dia. | 7/16" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Single End/Double End | Double End |
Item | Gnrl Purpose End Mill,Sqr,HSS,7/16x13/16 |
End Mill Style | Square |
Finish | Uncoated |
Description
Gnrl Purpose End Mill,Sqr,HSS,7/16x13/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Precision Probe, Dbl Bend Long Tip, 25mm (55-1753)
- WELLER Tip Solder Chisel 1/4Cd2 (WLTCH60IR80)
- DRILL AMERICA 1-23/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-23/32)
- MILWAUKEE TOOL FASTBACK Hawkbill Folding Knife (48-22-1525)
- MELIN TOOL CO End Mill, Fine-Rougher, Square, 1-1/2" x 2, Number of Flutes: 6 (CCFP-4048)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 24mm x 45mm, Number of Flutes: 2 (A-M25M24)
- MELIN TOOL CO Gnrl Purpse End Mill, Carbide, Sqr, 2mmx9mm, Length of Cut: 9 mm (EMG-M3M2)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 3/4x1-5/8" (AN-2424)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4" x 1/2 (CCMGS-808)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 17/64 x 3/4 (EMG40-1008-1/2)
- WIDIA End Mill, 0.4688 in. Milling Dia., I4S (I4S0468T100R)
- Melin Tool Co End Mills