Shop All Square End Mills
Melin Tool Co
Gnrl Purpose End Mill, Sqr, HSS, 3/4x1-5/8"
Mfr # C-1624
Zoro # G5305157
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 4
- Length of Cut 1-5/8"
- Single End/Double End Single End
- Shank Dia. 1/2"
Product Information
- Brand Melin Tool Co
- MFR # C-1624
- Zoro # G5305157
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1-5/8" |
Shank Dia. | 1/2" |
Overall Length | 3-5/8" |
Milling Dia. | 3/4" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Gnrl Purpose End Mill,Sqr,HSS,3/4x1-5/8" |
End Mill Style | Square |
Finish | Uncoated |
Description
Gnrl Purpose End Mill,Sqr,HSS,3/4x1-5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 3/8" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 190mm L, Insulated Finish (12852)
- KESON 100 ft Engineer's Tape Measure, 3/8 in Blade (NRS10100H)
- DE-STA-CO With 25Mm Longer Hook 331 (331-M-25)
- DRILL AMERICA 47/64"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR47/64)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 11/64 x 9/16, Number of Flutes: 3 (EMG40-605-1/2-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/4 x 2-1/4, Number of Flutes: 4 (CCMG-2424-L-ALTIN)
- MELIN TOOL CO End Mill, Hss, GP, Square, 1-1/4" x 1-5/8 (CC-2440)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 9/16x1-1/8", Number of Flutes: 2 (A-1618)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 18mmx1-5/8, Milling Dia.: 18 mm (CCP-20M18)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/4" x 2-1/4, Number of Flutes: 3 (EMG-2424-L)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3-ZN ZrN 3/16x3/16x9/16x2 (C72343)
- Melin Tool Co End Mills