Shop All Square End Mills
Melin Tool Co
Gnrl Purpose End Mill, Sqr, HSS, 1/2x13/16"
Mfr # B-1616
Zoro # G5352370
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 2
- Length of Cut 13/16"
- Single End/Double End Double End
- Shank Dia. 1/2"
Product Information
- Brand Melin Tool Co
- MFR # B-1616
- Zoro # G5352370
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 13/16" |
Shank Dia. | 1/2" |
Overall Length | 4-1/8" |
Milling Dia. | 1/2" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Single End/Double End | Double End |
Item | Gnrl Purpose End Mill,Sqr,HSS,1/2x13/16" |
End Mill Style | Square |
Finish | Uncoated |
Description
Gnrl Purpose End Mill,Sqr,HSS,1/2x13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS BLOW GUN Typhoon 1/4" w/24" EXT (AMTYP2524)
- PFERD 3/16" Round Chain Saw File - 8" Length, Premium Cut (17076)
- SK PROFESSIONAL TOOLS Drive Magnetic Rail Socket Clips, 1/2 (M125C)
- DRILL AMERICA 1-3/4"-18 Carbon Steel Hex Die (DWTSH1-3/4-18)
- MELIN TOOL CO Gnrl Purpse End Mill, Carbide, Sqr, 1/4x3/4, Number of Flutes: 3 (EMG-808-ALTIN)
- MELIN TOOL CO Rougher End Mill, Square, Coarse, 1 x 2", End Mill Style: Chamfer (CCRP-3232-TICN)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 3/4x1-5/8" (AN-2424)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/2x1", Overall Length: 3" (EMG-1616-ALTIN)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 9/16x1-1/8", Number of Flutes: 2 (A-1618)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/16" x 1/2 (CCMG-402-LF)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0250" (35425-C4)
- Melin Tool Co Square End Mills