Shop All Square End Mills
Melin Tool Co
Gnrl Purpose End Mill, Sqr, HSS, 11/32x9/16
Mfr # B-1211
Zoro # G5338538
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 2
- Length of Cut 9/16"
- Single End/Double End Double End
- Shank Dia. 3/8"
Product Information
- Brand Melin Tool Co
- MFR # B-1211
- Zoro # G5338538
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 9/16" |
Shank Dia. | 3/8" |
Overall Length | 3-1/2" |
Milling Dia. | 11/32" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Single End/Double End | Double End |
Item | Gnrl Purpose End Mill,Sqr,HSS,11/32x9/16 |
Finish | Uncoated |
End Mill Style | Square |
Description
Gnrl Purpose End Mill,Sqr,HSS,11/32x9/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Covered Magnetic Bit Holder, 1/4"Hex (CAUGBQ2D)
- PROTO 1/2 in Drive, 13mm Triple Square Metric Socket, 12 Points (J5413MN)
- IRWIN Bolt Extractor, 1/4in., BO (1859101)
- GEDORE Chisel And Punch Set, 6 pcs. (106)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 17/32x1-3/8" (CC-1617-TICN)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/8x1", Number of Flutes: 3 (EMG-404-E-ALTIN)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 1/8x3/4, Number of Flutes: 4 (CCMG-404-L-ALTIN)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 1-1/8 x 3/4", Number of Flutes: 8 (CS-2036-A8-TICN)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 7/16x2, Number of Flutes: 4 (CCMG-1414-L-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 10mm x 25mm, Number of Flutes: 4 (CCMG-M10M10-ALTIN)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0780" (5/64), Number of Flutes: 3 (836378)
- Melin Tool Co End Mills