Shop All Square End Mills
Melin Tool Co
Gnrl Purpose End Mill, HSS, Sqr, 3/16x1/2"
Mfr # E-1206
Zoro # G5306058
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 3
- Length of Cut 1/2"
- Single End/Double End Single End
- Shank Dia. 3/8"
Product Information
- Brand Melin Tool Co
- MFR # E-1206
- Zoro # G5306058
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1/2" |
Shank Dia. | 3/8" |
Overall Length | 2-3/8" |
Milling Dia. | 3/16" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | Gnrl Purpose End Mill,HSS,Sqr,3/16x1/2" |
End Mill Style | Square |
Finish | Uncoated |
Description
Gnrl Purpose End Mill,HSS,Sqr,3/16x1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 3/8"-16 NC H3 3 Flute Plug SuperTuf Ni Spiral Point Tap with TiAlN (075709MS)
- CMT 7-1/4" ITK Non-Frrs/Melamne Saw Blade (254.056.07)
- VESSEL Power Bit 1/4" Hex B, T27Hx75H Tam, PK10 (B35T27H75H)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Screw Machine 7/32", 7/32" Size, 135 Degrees Point Angle, High Speed Steel (95001870)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 3/16x7/16", Milling Dia.: 3/16" (B-1206)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 3/8x1", Finish: Uncoated (CCMG-1212-NC)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4" x 1-1/2 (AMG-808-E)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 7/16x13/16 (B-1614)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 10mm x 22mm, Number of Flutes: 2 (A-M10M10)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 11/64x1/2" (B-605-1/2)
- MELIN TOOL CO Coarse-Rougher End Mill, Square, 1", Finish: AlTiN (CCRPM-3232-M-ALTIN)
- Melin Tool Co End Mills