Shop All Square End Mills
Melin Tool Co
Gnrl Purpose End Mill, Crbide, Sqr, 2mmx9mm, Finish: AlTiN
Mfr # CCMG-M3M2-ALTIN
Zoro # G5337138
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 9 mm
- Single End/Double End Single End
- Shank Dia. 3 mm
Product Information
- Brand Melin Tool Co
- MFR # CCMG-M3M2-ALTIN
- Zoro # G5337138
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 9 mm |
Shank Dia. | 3 mm |
Overall Length | 38 mm |
Milling Dia. | 2 mm |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Gnrl Purpose End Mill,Crbide,Sqr,2mmx9mm |
Finish | AlTiN |
End Mill Style | Square |
Description
Gnrl Purpose End Mill,Crbide,Sqr,2mmx9mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Axe Handle, 36 In Hickory, Curved (65363)
- DEWALT Cordless Ratchet w/ BONUS BATTERY (DCF512B/DCBP520)
- INGERSOLL-RAND Wear Plate, 1/2 (2235-11X)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.120" Tip Dia. (7618)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 5/16x9/16" (B-1210)
- MELIN TOOL CO End Mill, Hss Stub, GP, Square, 1" x 3/4" (AS-1632)
- MELIN TOOL CO End Mill, Hss, GP, Square, 14.5mm x 1-3/8, Number of Flutes: 4 (CCP-16M14.5)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/8x1", Number of Flutes: 2 (AMG-404-E)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 1-3/8 x 3/4", Shank Dia.: 5/8" (CS-2044-A)
- MELIN TOOL CO End Mill, Fine-Rougher, Square, 12mm x 26mm (CCFP-M12M12)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, TiCN (218-001024)
- Melin Tool Co Square End Mills