Shop All Square End Mills
Melin Tool Co
Gnrl Purpose End Mill, Carbide, Sqr, 3/8x2", Number of Flutes: 4
Mfr # CCMG-1212-EL
Zoro # G5350359
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 2"
- Single End/Double End Single End
- Shank Dia. 3/8"
Product Information
- Brand Melin Tool Co
- MFR # CCMG-1212-EL
- Zoro # G5350359
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 2" |
Shank Dia. | 3/8" |
Overall Length | 4" |
Milling Dia. | 3/8" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Gnrl Purpose End Mill,Carbide,Sqr,3/8x2" |
Finish | Uncoated |
End Mill Style | Square |
Description
Gnrl Purpose End Mill,Carbide,Sqr,3/8x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 FL, 100 Deg, 3/8, Cobalt (55564)
- MILWAUKEE TOOL Brush/Spring Assembly (22-18-0040)
- URREA Tool Box, Steel, Red, 16 in W x 7-1/2 in D x 7-1/2 in H (D3)
- CRESCENT 1/2" Drive 12 Point Standard SAE Socket 15/16" (CDS61N)
- MELIN TOOL CO Carbide HP End Mill, Square, 7/32" x 3/4" (GMG-807-ALTIN)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 1/8x3/8, Number of Flutes: 2 (BMG-1204)
- MELIN TOOL CO Carbide HP End Mill, Square, 3/8" x 1/2", Finish: Bright (GMGS-1212)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 5/16x9/16" (B-1210)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 7/16x1", Length of Cut: 1" (AMG-1414-NC)
- MELIN TOOL CO End Mill, Hss, GP, Square, 19/32" x 1-3/8, Shank Dia.: 1/2" (CC-1619)
- MICRO 100 End Mill, 3 Flute, Square, 0.0350" Cutter dia, Finish: UN (MEF-035-400-3)
- Melin Tool Co End Mills