Shop All General Purpose Cobalt End Mills
Melin Tool Co
Gnrl Purpose End Mill, Carbide, 5/16x13/16, End Mill Style: Radius
Mfr # CCMG-1010-R015-ALTIN
Zoro # G5335388
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 13/16"
- Overall Length 2-1/2"
- Shank Dia. 5/16"
- Finish AlTiN
- End Mill Material Carbide
Product Information
- Brand Melin Tool Co
- MFR # CCMG-1010-R015-ALTIN
- Zoro # G5335388
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 13/16" |
Overall Length | 2-1/2" |
Shank Dia. | 5/16" |
Milling Dia. | 5/16" |
Details
Item | Gnrl Purpose End Mill,Carbide,5/16x13/16 |
Finish | AlTiN |
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
End Mill Style | Radius |
Description
Gnrl Purpose End Mill,Carbide,5/16x13/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Slotted Screwdriver 15/64 in Round (32034)
- VEGA Hex 7/64 Power Bit x 6 (1150H0764A)
- DEWALT Cordless Stud and Joist Drill Kit, 9.0Ah (DCD470X1)
- PROTO Cold Chisel, 1 In. x 18 In. (J86A7/8X18)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, 1/8x1/2", End Mill Style: Radius (CCMG-404-R005)
- MELIN TOOL CO End Mill Chf, Coarse, Rougher, 1/2" x 2 (CR-1616-L)
- MELIN TOOL CO Variable Flute End Mill, 3/8" (GVHMG-1212)
- MELIN TOOL CO End Mill Chf, Fine Rougher, 1/4" x 5/8 (EFP-1208)
- MELIN TOOL CO Gnrl Purpse End Mill, HSS, .125, 1x1-5/8", Shank Dia.: 1" (A-3232-R125)
- MELIN TOOL CO Chamfer Mill, Carbide, 90 deg., 1/8" x 0 (CMG2-404-90)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 7/16 (11643750)
- Melin Tool Co General Purpose Cobalt End Mills