Shop All General Purpose Cobalt End Mills
Melin Tool Co
Gnrl Purpose End Mill, Carbide, 3/16x5/8", End Mill Style: Radius
Mfr # AMG-606-R030
Zoro # G5348660
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 5/8"
- Overall Length 2"
- Shank Dia. 3/16"
- Finish Uncoated
- End Mill Material Carbide
Product Information
- Brand Melin Tool Co
- MFR # AMG-606-R030
- Zoro # G5348660
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 5/8" |
Overall Length | 2" |
Shank Dia. | 3/16" |
Milling Dia. | 3/16" |
Details
Item | Gnrl Purpose End Mill,Carbide,3/16x5/8" |
Finish | Uncoated |
End Mill Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Single End |
End Mill Style | Radius |
Description
Gnrl Purpose End Mill,Carbide,3/16x5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION INSTRUMENTS Ratcheting Breaker Bar Handle (PREXT36H)
- PROTO 1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points (J5318B)
- TENG TOOLS TTHP08 - 8 Piece Hook and Pin Wrench Set (TTHP08)
- SUNEX 1/2" Drive Impact Socket 6 (236U)
- MELIN TOOL CO End Mill Chf, Fine Rougher, 1/4" x 5/8 (EFP-1208)
- MELIN TOOL CO End Mill, Carbide, GP, R.045 1/2" x 1, Number of Flutes: 4 (CCMG-1616-R045)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, 1/8x1/2", End Mill Style: Radius (CCMG-404-R005)
- MELIN TOOL CO End Mill, Fine-Rougher, Chf 1" x 1-1/8 (CFPS-2432)
- MELIN TOOL CO Chamfer Mill, Carbide, 90 deg., 1/8" x 0 (CMG2-404-90)
- MELIN TOOL CO End Mill Chf, Coarse, Rougher, 1/2" x 1 (CRS-1616)
- M.A. FORD Helix End Mill, Variable, 3/4" x 3/4" x 3" (17775000A)
- Melin Tool Co General Purpose Cobalt End Mills