Shop All Ball End Mills
Melin Tool Co
Gnrl Purpose End Mill, Ball End, 1/4x5/8", Overall Length: 2-7/16"
Mfr # A-1208-B
Zoro # G5352763
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 2
- Length of Cut 5/8"
- Single End/Double End Single End
- Shank Dia. 3/8"
Product Information
- Brand Melin Tool Co
- MFR # A-1208-B
- Zoro # G5352763
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 5/8" |
Shank Dia. | 3/8" |
Overall Length | 2-7/16" |
Milling Dia. | 1/4" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Gnrl Purpose End Mill,Ball End,1/4x5/8" |
End Mill Style | Ball |
Finish | Uncoated |
Description
Gnrl Purpose End Mill,Ball End,1/4x5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Cobalt Countersink, 82 deg., 7/8" (HSP6-7/8-82T)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/16 in Round (601-4)
- RUKO 2-1/2" Bi-Metal High Speed Steel Hole Saw (106064)
- WEATHERHEAD Collet, 51382 (T-400-5C)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 3/32" x 5/16, Shank Dia.: 3/8" (A-1203-B)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X1-1/8, Number of Flutes: 2 (AMG-606-EB)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 3/8" x 1, Finish: Uncoated (CCMG-1212-B)
- MELIN TOOL CO End Mill, HP, Carbide, Ball, 1/4" x 3/4, End Mill Style: Square (CCMG-808-B-DIA)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X5/16 (EMGS-606-B)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 1/4" x 1-1/4, Number of Flutes: 4 (CC-1208-LB)
- MICRO 100 Carbide End Mill, 0.5 mm, Cut 0.5 mm, 2 FLT (MMBM-005-10X)
- Melin Tool Co Ball End Mills