Shop All Square End Mills
Melin Tool Co
Gnrl Prpse End Mill, Sqr, HSS, 32mm x 53mm, End Mill Style: Ball
Mfr # A-M32M32-B
Zoro # G5306712
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 2
- Length of Cut 53 mm
- Single End/Double End Single End
- Shank Dia. 32 mm
Product Information
- Brand Melin Tool Co
- MFR # A-M32M32-B
- Zoro # G5306712
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 53 mm |
Shank Dia. | 32 mm |
Overall Length | 133 mm |
Milling Dia. | 32 mm |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Gnrl Prpse End Mill,Sqr,HSS,32mm x 53mm |
End Mill Style | Ball |
Finish | Uncoated |
Description
Gnrl Prpse End Mill,Sqr,HSS,32mm x 53mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Hss(M2) 118 Degree Split Point 3 Flat Gold & Black S & D Drill (D1191054)
- DRILLCO 5/64, JOBBER LENGTH DRILL - 100SE (100SE105)
- GEDORE Combination Swivel Head Wrench, 10mm (534 10)
- RED DEVIL SCRAPE PRY BAR (4050)
- MELIN TOOL CO End Mill, Hss, GP, Square, 11/16" x 1-5/16, Number of Flutes: 2 (B-2422)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/4 x 2-1/4, Number of Flutes: 4 (CCMG-2424-L-ALTIN)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 9/16x1-3/8 (CC-1618)
- MELIN TOOL CO End Mill, Hss, GP, Square, 14.5mm x 1-3/8, Number of Flutes: 4 (CCP-16M14.5)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4 x 1-1/2, Overall Length: 4" (CCMG-808-E-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/4 x 1-1/2, Number of Flutes: 4 (CCMG-2424-ALTIN)
- MICRO 100 Square End Mill, 1/4" Cut Length, nACRo (MEF-062-200)
- Melin Tool Co Square End Mills