Shop All Square End Mills
Melin Tool Co
Gnrl Prpse End Mill, Sqr, HSS, 30mm x 45mm, Number of Flutes: 6
Mfr # C-M25M30
Zoro # G5304439
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 6
- Length of Cut 45 mm
- Single End/Double End Single End
- Shank Dia. 25 mm
Product Information
- Brand Melin Tool Co
- MFR # C-M25M30
- Zoro # G5304439
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 45 mm |
Shank Dia. | 25 mm |
Overall Length | 121 mm |
Milling Dia. | 30 mm |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 6 |
Single End/Double End | Single End |
Item | Gnrl Prpse End Mill,Sqr,HSS,30mm x 45mm |
Finish | Uncoated |
End Mill Style | Square |
Description
Gnrl Prpse End Mill,Sqr,HSS,30mm x 45mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 21/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48521)
- EMPIRE LEVEL Polycast Magnetic Protractor (36)
- KIPP Tension Lever, 1/2-13 Internal Thread, 15 Deg., Low Profile (K0114.3A52)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 5/8 in Size, Deep Socket, black oxide (6952)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/16 x 3/8 (CCMG-402-L-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 2.5mm x 12mm, Finish: Uncoated (AMG-M3M2.5)
- MELIN TOOL CO End Mill, Hss, GP, Square, 17/32" x 1-3/8, Number of Flutes: 4 (CC-1617)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4 x 1-1/2 (AMG-808-E-ALTIN)
- MELIN TOOL CO Fine Rough End Mill, Square, HSS, 2" x 2", Shank Dia.: 1-1/4" (CFP-4064-TICN)
- MELIN TOOL CO Rougher End Mill, Square, Coarse, 1 x 2", End Mill Style: Chamfer (CCRP-3232-TICN)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 2mmx9mm, Finish: AlTiN (CCMG-M3M2-ALTIN)
- Melin Tool Co End Mills