Shop All Square End Mills
Melin Tool Co
Gnrl Prpse End Mill, Sqr, HSS, 13/32x13/16", Shank Dia.: 1/2"
Mfr # B-1613
Zoro # G5338291
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 2
- Length of Cut 13/16"
- Single End/Double End Double End
- Shank Dia. 1/2"
Product Information
- Brand Melin Tool Co
- MFR # B-1613
- Zoro # G5338291
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 13/16" |
Shank Dia. | 1/2" |
Overall Length | 4-1/8" |
Milling Dia. | 13/32" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Single End/Double End | Double End |
Item | Gnrl Prpse End Mill,Sqr,HSS,13/32x13/16" |
End Mill Style | Square |
Finish | Uncoated |
Description
Gnrl Prpse End Mill,Sqr,HSS,13/32x13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 17/32 (300 17/32)
- GOLDBLATT Pro Stainless Steel Square-Notch Trowel 1/8 in. x 1/8 in. x 1/8 in. (G02411)
- LENOX Hole Saw, 1-3/4" dia. Saw (1772933)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 15/16 (9AB06)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 5/32x7/16", Shank Dia.: 3/16" (B-605)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 10mm x 25mm, Number of Flutes: 4 (CCMG-M10M10-ALTIN)
- MELIN TOOL CO End Mill, Hss, GP, Square, 1-1/16" x 1-5/8, Number of Flutes: 6 (CC-2434)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 5mm x 20mm (CCMG-M5M5)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/8" x 1/2 (CCMG-404)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 22mmx1-7/8, Shank Dia.: 3/4" (CCP-24M22)
- MICRO 100 End Mill, 2 Flute, Square, 0.800 mm Cutter dia (MEFM-008-700K)
- Melin Tool Co End Mills