Shop All Square End Mills
Melin Tool Co
Gnrl Prpse End Mill, Sqr, HSS, 1-1/4 x 3/4", Number of Flutes: 6
Mfr # CS-2040-A
Zoro # G5304649
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 6
- Length of Cut 3/4"
- Single End/Double End Single End
- Shank Dia. 5/8"
Product Information
- Brand Melin Tool Co
- MFR # CS-2040-A
- Zoro # G5304649
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 3/4" |
Shank Dia. | 5/8" |
Overall Length | 2-7/8" |
Milling Dia. | 1-1/4" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 6 |
Single End/Double End | Single End |
Item | Gnrl Prpse End Mill,Sqr,HSS,1-1/4 x 3/4" |
End Mill Style | Square |
Finish | Uncoated |
Description
Gnrl Prpse End Mill,Sqr,HSS,1-1/4 x 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #25 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP25)
- HHIP 8 X 5" WID e Base Square (4901-1218)
- GEARWRENCH 10 Piece 90-Tooth 12 Point SAE Combination Ratcheting Wrench Set (86958)
- MILWAUKEE TOOL 1-1/4 in. Diamond Ultra Dry Core Bit (48-17-0112)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 22mmx1-7/8, Shank Dia.: 3/4" (CCP-24M22)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/2x1" (CCMG-1616-ALTIN)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/2x2" (CCMG-1616-L)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/2x3" (EMG-1616-E-ALTIN)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 11/64x1/2" (B-605-1/2)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 17mmx1-5/8, Shank Dia.: 5/8" (CCP-20M17)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 5/8"x5/8"x1-5/8"x3-3/4" (C75191)
- Melin Tool Co End Mills