Shop All Blank Sets
Melin Tool Co
Engraving, Carbide, SE, Blank, 1/8 x 3/8, Overall Length: 3"
Mfr # 10525
Zoro # G4957850
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Shank Dia. 1/8"
- Split Length 3/8"
- Overall Length 3"
- Cutter Dia. 1/8"
Product Information
- Brand Melin Tool Co
- MFR # 10525
- Zoro # G4957850
- Country of Origin United States
- Category Blank Sets
Dimensions
Shank Dia. | 1/8" |
Split Length | 3/8" |
Overall Length | 3" |
Cutter Dia. | 1/8" |
Details
Material | Carbide |
Item | Engraving,Carbide,SE,Blank,1/8 x 3/8 |
Single End/Double End | Single End |
Finish | Uncoated |
Description
Engraving,Carbide,SE,Blank,1/8 x 3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Arbor, Hex, Fits Hole Saw 1-1/4 in to 6 in (37156)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/8" Pin Dia. (LBL-SS7162)
- MAYHEW TOOLS Mayhew Tools 479-21502 443-1-4 Inch Pin Punch (479-21502)
- STANLEY Cold Chisel, 1" Hex (FMHT16494)
- MELIN TOOL CO De Carbide Engraving Blank 3/16X1/2, Overall Length: 2" (10571)
- MELIN TOOL CO Engraving, Carbide, SE, Blank, 1/4 x 1/2, Overall Length: 2" (10531)
- ZORO SELECT Tool Blank, 3" L, 5/16" W, Unfinished (777-001080F)
- ZORO SELECT Tool Blank, 2-1/4" L, 1/4" W, Unfinished (777-001052F)
- ZORO SELECT Tool Blank, 1" L, 1/4" W, Unfinished (777-001059)
- ZORO SELECT Tool Blank, 2" L, 3/8" W, Unfinished (777-001081D)
- ZORO SELECT Tool Blank, 12" L, 3/8" W, Unfinished (777-001082E)
- Melin Tool Co Tool Blanks