Shop All Blank Sets
Melin Tool Co
Engraving, Carbide, SE, Blank, 1/4 x 1/2, Overall Length: 2"
Mfr # 10531
Zoro # G4957817
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Single End/Double End Single End
- Finish Uncoated
- Split Length 1/2"
- Cutter Dia. 1/4"
Product Information
- Brand Melin Tool Co
- MFR # 10531
- Zoro # G4957817
- Country of Origin United States
- Category Blank Sets
Dimensions
Split Length | 1/2" |
Cutter Dia. | 1/4" |
Overall Length | 2" |
Shank Dia. | 1/4" |
Details
Material | Carbide |
Item | Engraving,Carbide,SE,Blank,1/4 x 1/2 |
Single End/Double End | Single End |
Finish | Uncoated |
Description
Engraving,Carbide,SE,Blank,1/4 x 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Torque Wrnch, Pre-Set, 3/4" Ratchet (810151)
- ZEBRA SKIMMERS Original Oil Disk Skimmer, 18 In L (LH460)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHEDH04 -12'6)
- RIDGID Scroll, Centering 300 (44095)
- MELIN TOOL CO De Carbide Engraving Blank 3/16X1/2, Overall Length: 2" (10571)
- ZORO SELECT Tool Blank, 3" L, 5/16" W, Unfinished (777-001080F)
- ZORO SELECT Tool Blank, 2" L, 3/8" W, Unfinished (777-001081D)
- ZORO SELECT Tool Blank, 12" L, 3/8" W, Unfinished (777-001082E)
- ZORO SELECT Tool Blank, 1" L, 1/4" W, Unfinished (777-001059)
- ZORO SELECT Tool Blank, 2-1/4" L, 1/4" W, Unfinished (777-001052F)
- Melin Tool Co Blank Sets