Shop All Blank Sets
Melin Tool Co
Engraving, Carbide, SE, Blank, 1/2 x 5/8, Overall Length: 3"
Mfr # 10559
Zoro # G4957878
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Split Length 5/8"
- Single End/Double End Single End
- Finish Uncoated
- Cutter Dia. 1/2"
Product Information
- Brand Melin Tool Co
- MFR # 10559
- Zoro # G4957878
- Country of Origin United States
- Category Blank Sets
Dimensions
Split Length | 5/8" |
Cutter Dia. | 1/2" |
Shank Dia. | 1/2" |
Overall Length | 3" |
Details
Material | Carbide |
Item | Engraving,Carbide,SE,Blank,1/2 x 5/8 |
Single End/Double End | Single End |
Finish | Uncoated |
Description
Engraving,Carbide,SE,Blank,1/2 x 5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Bit Holder, 1/4 x 3/8 Square Drive Bit H (2HS416SK)
- HHIP 3/32 X 5/8 X 5" 5% Cobalt Cut-Off Blade (2000-1106)
- DEXTER RUSSELL Utility/Net Knife Scalloped, 8" L (15353)
- VESTIL Single Scissor Pallet Puller, 6000 lb Pulling Capacity, 5 in Jaw Opening (PAL-16)
- MELIN TOOL CO Engraving, Carbide, SE, Blank, 1/4 x 1/2, Overall Length: 2" (10531)
- MELIN TOOL CO De Carbide Engraving Blank 3/16X1/2, Overall Length: 2" (10571)
- ZORO SELECT Tool Blank, 2" L, 3/8" W, Unfinished (777-001081D)
- ZORO SELECT Tool Blank, 1" L, 1/4" W, Unfinished (777-001059)
- ZORO SELECT Tool Blank, 12" L, 3/8" W, Unfinished (777-001082E)
- ZORO SELECT Tool Blank, 3" L, 5/16" W, Unfinished (777-001080F)
- ZORO SELECT Tool Blank, 2-1/4" L, 1/4" W, Unfinished (777-001052F)
- Melin Tool Co Tool Blanks