Shop All Blank Sets
Melin Tool Co
Engraving, Carbide, DE, Blank, 1/8 x 3/8, Overall Length: 2"
Mfr # 10567
Zoro # G4957948
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Overall Length 2"
- Split Length 3/8"
- Shank Dia. 1/8"
- Cutter Dia. 1/8"
Product Information
- Brand Melin Tool Co
- MFR # 10567
- Zoro # G4957948
- Country of Origin United States
- Category Blank Sets
Dimensions
Overall Length | 2" |
Split Length | 3/8" |
Shank Dia. | 1/8" |
Cutter Dia. | 1/8" |
Details
Material | Carbide |
Item | Engraving,Carbide,DE,Blank,1/8 x 3/8 |
Finish | Uncoated |
Single End/Double End | Double End |
Description
Engraving,Carbide,DE,Blank,1/8 x 3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Micrometer, 2 to 3In, 0.00005, Ratchet (293-332-30)
- KIPP Adjustable Handle, Size: 3 M10X50 Zinc, Black Satin, Comp: Steel (K0116.3101X50)
- PHC Handy Box Cutter, Tap Open/Tap Close, 12PK, Assorted (PHCHC100)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2993101)
- MELIN TOOL CO De Carbide Engraving Blank 3/16X1/2, Overall Length: 2" (10571)
- MELIN TOOL CO Engraving, Carbide, SE, Blank, 1/4 x 1/2, Overall Length: 2" (10531)
- ZORO SELECT Tool Blank, 2-1/4" L, 1/4" W, Unfinished (777-001052F)
- ZORO SELECT Tool Blank, 1" L, 1/4" W, Unfinished (777-001059)
- ZORO SELECT Tool Blank, 3" L, 5/16" W, Unfinished (777-001080F)
- ZORO SELECT Tool Blank, 2" L, 3/8" W, Unfinished (777-001081D)
- ZORO SELECT Tool Blank, 12" L, 3/8" W, Unfinished (777-001082E)
- Melin Tool Co Tool Blanks