Shop All Blank Sets
Melin Tool Co
Engraving, Carbide, DE, Blank, 1/4 x 1/2, Overall Length: 4"
Mfr # 10581
Zoro # G4958219
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Finish Uncoated
- Single End/Double End Double End
- Shank Dia. 1/4"
- Cutter Dia. 1/4"
Product Information
- Brand Melin Tool Co
- MFR # 10581
- Zoro # G4958219
- Country of Origin United States
- Category Blank Sets
Dimensions
Shank Dia. | 1/4" |
Cutter Dia. | 1/4" |
Overall Length | 4" |
Split Length | 1/2" |
Details
Material | Carbide |
Item | Engraving,Carbide,DE,Blank,1/4 x 1/2 |
Finish | Uncoated |
Single End/Double End | Double End |
Description
Engraving,Carbide,DE,Blank,1/4 x 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, 1 to 2", 0.0001", Ratchet (102-328-10)
- RIDGID Cordless Pipe Threader Kit, 12R, 4 Ah, 60 V (72023)
- LENOX Hole Saw (LXAH3434)
- WRIGHT TOOL Set 3/8" Dr 5 Pc Set Hex Bit Skts w/Long (361)
- MELIN TOOL CO Engraving, Carbide, SE, Blank, 1/4 x 1/2, Overall Length: 2" (10531)
- MELIN TOOL CO De Carbide Engraving Blank 3/16X1/2, Overall Length: 2" (10571)
- ZORO SELECT Tool Blank, 2" L, 3/8" W, Unfinished (777-001081D)
- ZORO SELECT Tool Blank, 1" L, 1/4" W, Unfinished (777-001059)
- ZORO SELECT Tool Blank, 3" L, 5/16" W, Unfinished (777-001080F)
- ZORO SELECT Tool Blank, 12" L, 3/8" W, Unfinished (777-001082E)
- ZORO SELECT Tool Blank, 2-1/4" L, 1/4" W, Unfinished (777-001052F)
- Melin Tool Co Tool Blanks