Shop All Blank Sets
Melin Tool Co
Engraving, Carbide, DE, Blank, 1/4 x 1/2, Overall Length: 3"
Mfr # 10579
Zoro # G4958158
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Finish Uncoated
- Shank Dia. 1/4"
- Cutter Dia. 1/4"
- Split Length 1/2"
Product Information
- Brand Melin Tool Co
- MFR # 10579
- Zoro # G4958158
- Country of Origin United States
- Category Blank Sets
Dimensions
Shank Dia. | 1/4" |
Cutter Dia. | 1/4" |
Split Length | 1/2" |
Overall Length | 3" |
Details
Material | Carbide |
Item | Engraving,Carbide,DE,Blank,1/4 x 1/2 |
Finish | Uncoated |
Single End/Double End | Double End |
Description
Engraving,Carbide,DE,Blank,1/4 x 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-RP5 WPP10S)
- GEARWRENCH 1/2" Drive Hex Bit Metric Socket 6mm (80658)
- BON TOOL Bon 13-509 Darby Aluminum, 42" Knob Handle Smooth Edged (13-509)
- PRO-GRADE TOOLS Wrenches Micro Adjusting 1/4"Torque (11854)
- MELIN TOOL CO Engraving, Carbide, SE, Blank, 1/4 x 1/2, Overall Length: 2" (10531)
- MELIN TOOL CO De Carbide Engraving Blank 3/16X1/2, Overall Length: 2" (10571)
- ZORO SELECT Tool Blank, 2-1/4" L, 1/4" W, Unfinished (777-001052F)
- ZORO SELECT Tool Blank, 12" L, 3/8" W, Unfinished (777-001082E)
- ZORO SELECT Tool Blank, 3" L, 5/16" W, Unfinished (777-001080F)
- ZORO SELECT Tool Blank, 2" L, 3/8" W, Unfinished (777-001081D)
- ZORO SELECT Tool Blank, 1" L, 1/4" W, Unfinished (777-001059)
- Melin Tool Co Blank Sets