Shop All Routing End Mills
Melin Tool Co
End Mill, Rougher, 3/4x3/4, Number of Flutes: 3
Mfr # HVRMG3-2424-R030
Zoro # G4743483
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End/Double End Single End
- Overall Length 4"
- Length of Cut 3/4"
- End Mill Style Radius
Product Information
- Brand Melin Tool Co
- MFR # HVRMG3-2424-R030
- Zoro # G4743483
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 4" |
Length of Cut | 3/4" |
Shank Dia. | 3/4" |
Milling Dia. | 3/4" |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | End Mill,Rougher,3/4x3/4 |
Finish | Bright |
End Mill Style | Radius |
End Mill Material | Carbide |
Description
End Mill,Rougher,3/4x3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN SKT SET STAR BIT MASTER 43 PC. (TL54137)
- INSIZE Electronic Depth Gage (2141-202A)
- MAYHEW PRO Line-Up Pry Bar, 30 in. L, Steel, Black (75004)
- POSI LOCK Pin (11356)
- MELIN TOOL CO Carbide Router, 1F, Square, 3/8" x 1-1/8", Overall Length: 3" (ARMG-1212)
- MELIN TOOL CO End Mill, Wood Router, Square, 1/4" x 3/4, Number of Flutes: 2 (WRDMG-808)
- MELIN TOOL CO Rough/Finisher End Mill, Chf, 13/16x1-7/8", Milling Dia.: 13/16" (CCRFP-2426)
- MELIN TOOL CO Carbide Hp End Mill Sq 0.040"X0.120 (CCMG-.040-DIA)
- MELIN TOOL CO Carbide Micro End Mill 0.020"X0.060 (CCMG-.020-R005)
- MELIN TOOL CO Coarse Rougher End Mill, Sq., 1-1/4x1-1/2" (CR-2440)
- MELIN TOOL CO Coarse Rougher End Mill Chf 3/8X3/4, Number of Flutes: 3 (ERP-1212)
- Melin Tool Co End Mills