Shop All Square End Mills
Melin Tool Co
End Mill, Hss, GP, Square, 13/16" x 1-7/8, Number of Flutes: 4
Mfr # CC-2426
Zoro # G5011787
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 4
- Length of Cut 1-7/8"
- Single End/Double End Single End
- Shank Dia. 3/4"
Product Information
- Brand Melin Tool Co
- MFR # CC-2426
- Zoro # G5011787
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1-7/8" |
Shank Dia. | 3/4" |
Overall Length | 4-1/8" |
Milling Dia. | 13/16" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | End Mill,Hss,GP,Square,13/16" x 1-7/8 |
Finish | Uncoated |
End Mill Style | Square |
Description
End Mill,Hss,GP,Square,13/16 In. x 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Chrome Extension Set, 4 Piece, 3/8" Drive, 1-3/4", 3", 6" and 8" (68152)
- HANSON Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit - 37/64" (91137)
- PROTO Metric L Key, 4 mm Tip Size, 2 33/64 in Long, 24 mm Short (J46314)
- DIAL MFG 12X1 Zinc Blow Pulley (6338)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 1/2x2-1/2", Milling Dia.: 1/2" (AA-1616-LL)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 17mmx1-5/8, Shank Dia.: 5/8" (CCP-20M17)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 24mm x 45mm, Number of Flutes: 2 (A-M25M24)
- MELIN TOOL CO End Mill, HP, Carbide, Square, 17/64 x 3/4 (CCMG40-1008-1/2-ALTIN)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 3/16x1-1/4, Shank Dia.: 3/8" (CC-1206-E)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 2mmx9mm, Finish: AlTiN (CCMG-M3M2-ALTIN)
- YG-1 TOOL CO Square End Mill, Single End, 3/16", Carbide (55565)
- Melin Tool Co End Mills