Shop All Square End Mills
Melin Tool Co
End Mill, Hss, GP, Square, 1-1/4" x 1-5/8, Number of Flutes: 2
Mfr # A-2440
Zoro # G5014602
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 2
- Length of Cut 1-5/8"
- Single End/Double End Single End
- Shank Dia. 3/4"
Product Information
- Brand Melin Tool Co
- MFR # A-2440
- Zoro # G5014602
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1-5/8" |
Shank Dia. | 3/4" |
Overall Length | 3-7/8" |
Milling Dia. | 1-1/4" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | End Mill,Hss,GP,Square,1-1/4" x 1-5/8 |
End Mill Style | Square |
Finish | Uncoated |
Description
End Mill,Hss,GP,Square,1-1/4 In. x 1-5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 50 PC Hook Utility Knife Blades w/ Dispenser (48-22-1952)
- GREAT NECK Screwdriver Set 6Pc (A6K)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1116)
- CEDARBERG Snap-Loc Systems ™ 1/4 System Hose to Hose Y Pac of 2 (8525-100A)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 1-1/8 x 3/4", Number of Flutes: 8 (CS-2036-A8-TICN)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 13mmx1-3/8 (DD-20M13)
- MELIN TOOL CO Coarse-Rougher End Mill, Square, 5/8" (CCRPM-2020-ALTIN)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/8x1", Number of Flutes: 3 (EMG-404-E-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 5/32" x 9/16, Number of Flutes: 3 (EMG-605)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 9/16x1-1/8", Number of Flutes: 2 (A-1618)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T075R)
- Melin Tool Co Square End Mills