Shop All Square End Mills
Melin Tool Co
End Mill, Hss, GP, Square, 1-1/16" x 1-5/8, Number of Flutes: 6
Mfr # CC-2434
Zoro # G4999981
product price: $83.85
/ea
Free Shipping & Returns
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 6
- Length of Cut 1-5/8"
- Single End/Double End Single End
- Shank Dia. 3/4"
Product Information
- Brand Melin Tool Co
- MFR # CC-2434
- Zoro # G4999981
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1-5/8" |
Shank Dia. | 3/4" |
Overall Length | 3-7/8" |
Milling Dia. | 1-1/16" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 6 |
Single End/Double End | Single End |
Item | End Mill,Hss,GP,Square,1-1/16" x 1-5/8 |
End Mill Style | Square |
Finish | Uncoated |
Description
End Mill,Hss,GP,Square,1-1/16 In. x 1-5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #8 HSS Straight Shank Straight Flute Chucking Reamer (DWRR8)
- DEWALT TSTAK Mobile Storage Deep Box, Plastic, Black, 20 in W x 17 in D x 29 in H (DWST17820)
- STAHLWILLE TOOLS 10 mm (3/8") Socket Size 24 mm L.35 mm (02010024)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 17mm 12 pt Metric Socket, 12 Points (40317)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 2mmx9mm, Finish: AlTiN (CCMG-M3M2-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 13mm x 26mm, Overall Length: 76 mm (CCMG-M13M13-ALTIN)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, Sqr, 1/4x3/4, Number of Flutes: 4 (CCMG-808-DLC)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 18mmx1-5/8, Milling Dia.: 18 mm (CCP-20M18)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/2x1", Overall Length: 3" (EMG-1616-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/2 x 1-1/2, Number of Flutes: 4 (CCMG-1616-ML-ALTIN)
- MICRO 100 Square End Mill, 5/64" Cut L, Unfinished (MEF-045-250K)
- Melin Tool Co End Mills