Shop All General Purpose Cobalt End Mills
Melin Tool Co
End Mill, Hss, GP, R.060, 5/8 x 1-5/16
Mfr # A-2020-R060-TICN
Zoro # G5002039
product price: $47.55
/ea
$47.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length of Cut 1-5/16"
- Overall Length 3-7/16"
- Shank Dia. 5/8"
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 2
Product Information
- Brand Melin Tool Co
- MFR # A-2020-R060-TICN
- Zoro # G5002039
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 1-5/16" |
Overall Length | 3-7/16" |
Shank Dia. | 5/8" |
Milling Dia. | 5/8" |
Details
Item | End Mill,Hss,GP,R.060,5/8 x 1-5/16 |
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Finish | TiCN |
End Mill Style | Radius |
Single End/Double End | Single End |
Description
End Mill,Hss,GP,R.060,5/8 x 1-5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Spare Parts, Turn Spare Part STCM20 (STCM20)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-X (C22748)
- TENRYU SILENCER SAW BLD 10""X50T (SL-25550TC)
- BOSCH Cordless Tool Combination Kit, 12V (FL12 + GBA12V30)
- MELIN TOOL CO Roughing End Mill, Chamfer, 0.015x1/2", Overall Length: 3" (CRMG-1616)
- MELIN TOOL CO End Mill, Carbide, GP, R.045 1/2" x 1, Number of Flutes: 4 (CCMG-1616-R045)
- MELIN TOOL CO Gnrl Purpse End Mill, HSS, .125, 1x1-5/8", Shank Dia.: 1" (A-3232-R125)
- MELIN TOOL CO Variable Flute End Mill, 3/8" (GVHMG-1212)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, 1/8x1/2", End Mill Style: Radius (CCMG-404-R005)
- MELIN TOOL CO Chamfer Mill, Carbide, 90 deg., 1/8" x 0 (CMG2-404-90)
- OSG End Mill, Roughing, Co, 1 1/2, 6 FL, Sq End (4913700)
- Melin Tool Co End Mills