Shop All Ball End Mills
Melin Tool Co
End Mill, Hss, GP, Ball, 3/8" x 1-1/2, Number of Flutes: 2
Mfr # A-1212-LB
Zoro # G5015059
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 2
- Length of Cut 1-1/2"
- Single End/Double End Single End
- Shank Dia. 3/8"
Product Information
- Brand Melin Tool Co
- MFR # A-1212-LB
- Zoro # G5015059
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 1-1/2" |
Shank Dia. | 3/8" |
Milling Dia. | 3/8" |
Overall Length | 3-1/4" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | End Mill,Hss,GP,Ball,3/8" x 1-1/2 |
End Mill Style | Ball |
Finish | Uncoated |
Description
End Mill,Hss,GP,Ball,3/8 In. x 1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 6 Piece Metric L-Shape Hex Key Set, 12146 (12146)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2232)
- PERFORMANCE TOOL 11" 45 Long Handle Pliers (W1045)
- DRILL AMERICA #12-20 UNS HSS Plug Tap and #16 HSS Drill Bit Kit (POUFS12-20)
- MELIN TOOL CO Carbide GP End Mill Ball 5/64X3/16, Number of Flutes: 2 (AMG-402-1/2-B-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8" x 3/4, Overall Length: 2-1/4" (AMG-404-MB)
- MELIN TOOL CO Carbide GP End Mill Ball 3/32"X3/8, Number of Flutes: 3 (EMG-403-B)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 5/64" x 15/64 (B-602-1/2-B)
- MELIN TOOL CO End Mill, HP, Carbide, Ball, 6mm x 20mm, Number of Flutes: 4 (VXMG4T-M6M6-B)
- MELIN TOOL CO End Mill, HP, Carbide, Ball, 1/4" x 3/4, Finish: nACo (VHMG-808-B)
- OSG Carbide End Mill, Ball, 1/8in Dia., 3in OAL (70320316)
- Melin Tool Co End Mills