Shop All Ball End Mills
Melin Tool Co
End Mill, Hss, GP, Ball, 1-1/8 x 2-1/4
Mfr # A-3236-B-TICN
Zoro # G5002501
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 2
- Length of Cut 2-1/4"
- Single End/Double End Single End
- Shank Dia. 1"
Product Information
- Brand Melin Tool Co
- MFR # A-3236-B-TICN
- Zoro # G5002501
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 2-1/4" |
Shank Dia. | 1" |
Overall Length | 4-3/4" |
Milling Dia. | 1-1/8" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | End Mill,Hss,GP,Ball,1-1/8 x 2-1/4 |
End Mill Style | Ball |
Finish | TiCN |
Description
End Mill,Hss,GP,Ball,1-1/8 x 2-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 PACKOUT Radio + Charger (Tool Only) (2950-20)
- GEARWRENCH 1/4" Drive Tamper-Proof Torx® Bit Socket T30 (80185)
- TEKTON 13-Tool Hex L-Key Holder 0.050-3/8 in. (OKH31101)
- WARNER Scraper, 1" (808)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 5/16" x 1-3/8, End Mill Material: Cobalt High Speed Steel (A-1210-LB)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/4" x 3/4 (CCMG-808-B)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 3/32" x 5/16, Shank Dia.: 3/8" (A-1203-B)
- MELIN TOOL CO Carbide Micro End Mill Ball 1/16X1/2, Length of Cut: 0.500" (EMGN-.062-B)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X5/8 (AMG-606-B)
- MELIN TOOL CO End Mill, Ball, Die Sinker, 1/8" x 1/2 (AMGDS-804-7B)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Long Flute, 0.0650", Material - Machining: Carbide (10265)
- Melin Tool Co Ball End Mills