Shop All High Performance Carbide End Mills
Melin Tool Co
End Mill, HP, Carbide, R.007, 1/4 x 3/8, End Mill Style: Radius
Mfr # GXMG5-808-S-TICN
Zoro # G4989551
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- End Mill Style Radius
- Length of Cut 3/8"
- End Mill Material Carbide
- Milling Dia. 1/4"
Product Information
- Brand Melin Tool Co
- MFR # GXMG5-808-S-TICN
- Zoro # G4989551
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3/8" |
Milling Dia. | 1/4" |
Shank Dia. | 1/4" |
Overall Length | 2" |
Details
Number of Flutes | 5 |
End Mill Style | Radius |
Finish | TiCN |
End Mill Material | Carbide |
Item | End Mill,HP,Carbide,R.007,1/4 x 3/8 |
Single End/Double End | Single End |
Description
End Mill,HP,Carbide,R.007,1/4 x 3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, ER32, 5mm (E32-196)
- REED INSTRUMENTS Distance Meter (R8005)
- GREENLEE Greenlee 683 Screw-Type Reel Stand (683)
- BOSCH 3In 18TPI Bi-Metal Jigsaw Blade, PK100 (T118EF100)
- MELIN TOOL CO Carbide HP End Mill, 5/8" x 1-5/8", Overall Length: 3-1/2" (ELMG-2020)
- MELIN TOOL CO End Mill, Carbide HP, 1/4x3/8 (VXMG4T-808-R015N2)
- MELIN TOOL CO Carbide HP End Mill, 6mm x 20mm, End Mill Style: Radius (VXMG5-M6M6-R0.5)
- MELIN TOOL CO End Mill, Carbide HP, 1/4x5/16 (ALMGN-808-TICN)
- MELIN TOOL CO End Mill, Carbide HP, 1/4x3/8 (VXMG4-808-R030N3)
- MELIN TOOL CO Carbide HP End Mill, 5/16" x 13/16" (ALMG-1010)
- OSG Carbide End Mill, 404, 19/64 D, 5/16 Cut L (404-296911)
- Melin Tool Co High Performance Carbide End Mills