Shop All General Purpose Cobalt End Mills
Melin Tool Co
End Mill Chf, Rougher/Finisher, 3/8, Finish: TiCN
Mfr # ERFPM-1212-TICN
Zoro # G4999211
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 3/4"
- Overall Length 2-1/2"
- Shank Dia. 3/8"
- Finish TiCN
- Number of Flutes 3
Product Information
- Brand Melin Tool Co
- MFR # ERFPM-1212-TICN
- Zoro # G4999211
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 3/4" |
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Milling Dia. | 3/8" |
Details
Item | End Mill Chf,Rougher/Finisher,3/8 |
Finish | TiCN |
Number of Flutes | 3 |
End Mill Material | Powdered Metal |
Single End/Double End | Single End |
End Mill Style | Radius |
Description
End Mill Chf,Rougher/Finisher,3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Outside Corner Tool 3/4" R, 3" x 1-3/4 (PL016)
- WILLIAMS 1/2" Drive, SAE 2-3/16" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10830)
- DORIAN Shim Seat, IRSN-43 (73310190031)
- SEACHOICE 76-Piece Deluxe Tool Kit (79861)
- MELIN TOOL CO Variable Flute End Mill, 3/8" (GVHMG-1212)
- MELIN TOOL CO End Mill, Carbide, GP, R.045 1/2" x 1, Number of Flutes: 4 (CCMG-1616-R045)
- MELIN TOOL CO End Mill, Fine-Rougher, Chf 1" x 1-1/8 (CFPS-2432)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, 1/8x1/2", End Mill Style: Radius (CCMG-404-R005)
- MELIN TOOL CO End Mill Chf, Coarse, Rougher, 1/2" x 2 (CR-1616-L)
- MELIN TOOL CO End Mill Chf, Coarse, Rougher, 1/2" x 1 (CRS-1616)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Chipbreaker, 3/8 (11437500T)
- Melin Tool Co End Mills