Shop All Square End Mills
Melin Tool Co
End Mill, Carbide, GP, Square, 9mm x 22mm, Milling Dia.: 9 mm
Mfr # EMG-M10M9
Zoro # G5015451
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 22 mm
- Single End/Double End Single End
- Shank Dia. 10 mm
Product Information
- Brand Melin Tool Co
- MFR # EMG-M10M9
- Zoro # G5015451
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 22 mm |
Shank Dia. | 10 mm |
Overall Length | 70 mm |
Milling Dia. | 9 mm |
Details
End Mill Material | Carbide |
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | End Mill,Carbide,GP,Square,9mm x 22mm |
End Mill Style | Square |
Finish | Uncoated |
Description
End Mill,Carbide,GP,Square,9mm x 22mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Straight Line Clamp, 4600 lb Cap (5133)
- LENOX 10 TPI Reciprocating Saw Blades, 5 PK (LXAR1250R)
- DAYTON Arbor Press, 6-1/2" Swing, 9-1/4" H (467L13)
- WESTWARD Rip-Claw Hammer, Hickory, Milled, 24 Oz (6DWH8)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 32mm x 53mm, End Mill Style: Ball (A-M32M32-B)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 1/8x5/8, Finish: Uncoated (AMG-404-M)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 2mmx9mm, Finish: AlTiN (CCMG-M3M2-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 17/64 x 3/4 (EMG40-1008-1/2)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/2" x 1-1/2 (CCMG-1616-LL)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/2x1" (CCMG-1616-ALTIN)
- OSG Square End Mill, 3/4" dia. Milling, List Number: 3815 (38154111)
- Melin Tool Co End Mills