Shop All Square End Mills
Melin Tool Co
End Mill, Carbide, GP, Square, 3/32" x 3/8, Shank Dia.: 1/8"
Mfr # CCMG-403-NC
Zoro # G5000602
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/8"
- Single End/Double End Single End
- Shank Dia. 1/8"
Product Information
- Brand Melin Tool Co
- MFR # CCMG-403-NC
- Zoro # G5000602
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 3/8" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 3/32" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | End Mill,Carbide,GP,Square,3/32" x 3/8 |
End Mill Style | Square |
Finish | Uncoated |
Description
End Mill,Carbide,GP,Square,3/32 In. x 3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR EQUIPMENT CO BLAIR METRIC CUTTERS KIT (BL11092)
- MILWAUKEE TOOL 2/0 AWG Copper & Aluminum RHW / RHH / USE Bushing for M12 and M18 Cable Strippers (49-16-B02AX)
- MELIN TOOL CO #11 Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: Uncoated (HDR-11)
- PROTO 1/2 in Drive, 1-1/2" Torx(R) SAE Socket, 12 Points (J5448)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 9/16x1-3/8 (CC-1618)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 3/32x5/16" (B-1203)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 3/16x1-1/4, Shank Dia.: 3/8" (CC-1206-E)
- MELIN TOOL CO End Mill, Hss, Fine-Rougher, Square, 3/8", Number of Flutes: 4 (CCFPM-1212-ALTIN)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 32mm x 53mm, End Mill Style: Ball (A-M32M32-B)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 5/16x9/16" (B-1210)
- MICRO 100 End Mill, 2 Flute, Square, 0.200 mm Cutter dia, Finish: UN (MEFM-002-030)
- Melin Tool Co End Mills