Shop All Carbide End Mills
Melin Tool Co
End Mill, Carbide, GP, Square, 3/16 x 3/4, Number of Flutes: 3
Mfr # EMG-606-ML-ALTIN
Zoro # G6437081
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- End Mill Style Square
- Finish AlTiN
- Length of Cut 3/4"
- Milling Dia. 3/16"
Product Information
- Brand Melin Tool Co
- MFR # EMG-606-ML-ALTIN
- Zoro # G6437081
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 3/4" |
Milling Dia. | 3/16" |
Shank Dia. | 3/16" |
Details
Number of Flutes | 3 |
End Mill Style | Square |
Finish | AlTiN |
Item | End Mill,Carbide,GP,Square,3/16 x 3/4 |
End Mill Material | Carbide |
Single End/Double End | Single End |
Description
End Mill,Carbide,GP,Square,3/16 x 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Taper 3 Flutes (1013608)
- EUROBOOR Carbide TCT Cutter with Universal Shank, 3/4"x 1" (HMSU.3/4)
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Set of (2) Replaces DeWalt N292059 (M78)
- WILLIAMS Williams Flex Head Ratchet, 3/8" D (B-52EHFB)
- MELIN TOOL CO 3/16" Dia., 3/16" Shank, 3/8" LOC, 1-1/2" OAL, 4 Flute Solid Carbide Single End Mill, Uncoated (CCMGS-606)
- MELIN TOOL CO End Mill, Carb, 1/2" dia., 3" L (CCMG-1616-TICN)
- MELIN TOOL CO 3/8" Dia., 3/8" Shank, 5/8" LOC, 2" OAL, 4 Flute Solid Carbide Single End Mill, Uncoated (CCMGS-1212)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2-TA TiAlN 1/8x1/8x1/4x1-1/2 (C81009)
- MICRO 100 Carbide End Mill, 0.050, Cut 0.150, 2 FLT (RME-050-2X)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Single End (5430876)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill Single End Extra Long TICN Coated (5465713)
- Melin Tool Co End Mills