Shop All Carbide End Mills
Melin Tool Co
End Mill, Carbide, GP, Square, 1/8" x 3/4, Number of Flutes: 3
Mfr # EMG-404-L
Zoro # G6437063
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- End Mill Style Square
- Finish Uncoated
- Length of Cut 3/4"
- End Mill Material Carbide
Product Information
- Brand Melin Tool Co
- MFR # EMG-404-L
- Zoro # G6437063
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3" |
Length of Cut | 3/4" |
Milling Dia. | 1/8" |
Shank Dia. | 1/8" |
Details
Number of Flutes | 3 |
End Mill Style | Square |
Finish | Uncoated |
Item | End Mill,Carbide,GP,Square,1/8" x 3/4 |
End Mill Material | Carbide |
Single End/Double End | Single End |
Description
End Mill,Carbide,GP,Square,1/8 In. x 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Die Metric 5Mm-.8Mm (9722ZR)
- STEEL CITY TROWELS BY BON Bon 66-132 Finish Trowel, Square, Golden Stainless, 20 X 5, Wood (66-132)
- STAHLWILLE TOOLS Double ended ring Wrench CORONA Size 21 x 23 mm L.328 mm (41072123)
- DE-STA-CO Cap Neoprene 11/32 Dia. Hole 235110 (235110)
- MELIN TOOL CO 3/8" Dia., 3/8" Shank, 5/8" LOC, 2" OAL, 4 Flute Solid Carbide Single End Mill, Uncoated (CCMGS-1212)
- MELIN TOOL CO 3/16" Dia., 3/16" Shank, 3/8" LOC, 1-1/2" OAL, 4 Flute Solid Carbide Single End Mill, Uncoated (CCMGS-606)
- MELIN TOOL CO End Mill, Carb, 1/2" dia., 3" L (CCMG-1616-TICN)
- GS TOOLING 7/16" Diameter x 7/16" Shank 4-Flute Extra Long Length Yellow Series Carbide End Mills (102560)
- GWS TOOL GROUP 119347 End Mill (119347)
- SECO Duratomic Carbide Insert Pack of 10 (DCMT070204-MF2 TP1501)
- KODIAK CUTTING TOOLS 3/16 3 Flute Carbide Endmill Single End 45 Deg. ALTIN Coated (5443603)
- Melin Tool Co End Mills