Shop All Square End Mills
Melin Tool Co
End Mill, Carbide, GP, Square, 17/64" x 3/4, Number of Flutes: 4
Mfr # CCMG-1008-1/2
Zoro # G4960282
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/4"
- Single End/Double End Single End
- Shank Dia. 5/16"
Product Information
- Brand Melin Tool Co
- MFR # CCMG-1008-1/2
- Zoro # G4960282
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 3/4" |
Shank Dia. | 5/16" |
Overall Length | 2-1/2" |
Milling Dia. | 17/64" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | End Mill,Carbide,GP,Square,17/64" x 3/4 |
Finish | Uncoated |
End Mill Style | Square |
Description
End Mill,Carbide,GP,Square,17/64 In. x 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL Barrel Grip Jig Saw (Tool Only) (2737B-20)
- DRILLCO 1/4-20, HSS TAPS SETS - 2000 (20A116CS)
- BONDHUS SAE Ball Hex Key, 5/16" Tip Size (3613)
- KIPP Adjustable Handle Size: 4, M12X70, Plastic, Black RAL 7021, Comp: Steel (K0269.4121X70)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 9mm x 22mm, Number of Flutes: 3 (EMG-M10M9-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/32" x 3/8 (CCMG-403)
- MELIN TOOL CO End Mill, Hss, GP, Square, 11/16" x 1-5/16, Number of Flutes: 2 (B-2422)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 7/16x1", Length of Cut: 1" (AMG-1414-NC)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 10mm x 22mm, Number of Flutes: 2 (A-M10M10)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/16" x 5/8, Number of Flutes: 2 (AMG-606)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiN 1"x1"x3"x5-1/2" (C75050)
- Melin Tool Co End Mills