Shop All Square End Mills
Melin Tool Co
End Mill, Carbide, GP, Square, 1/2" x 1-1/2
Mfr # CCMG-1616-LL
Zoro # G4960632
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1-1/2"
- Single End/Double End Single End
- Shank Dia. 1/2"
Product Information
- Brand Melin Tool Co
- MFR # CCMG-1616-LL
- Zoro # G4960632
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1-1/2" |
Shank Dia. | 1/2" |
Overall Length | 6" |
Milling Dia. | 1/2" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | End Mill,Carbide,GP,Square,1/2" x 1-1/2 |
End Mill Style | Square |
Finish | Uncoated |
Description
End Mill,Carbide,GP,Square,1/2 In. x 1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 750 MCM Cable Cutting Jaw (49-16-2772)
- CDI CDI Torque Wrench Head, 12 pt Box End, X, 18mm (TCQXXM18A)
- MASTER APPLIANCE Professional Heat Tool Kit, Corded Powered, 120V, Pistol Handle (PH-1200A-00-K)
- DEWALT 6-Pc. Heavy Duty Spade Bit Set (DW1587)
- MELIN TOOL CO End Mill, Hss, GP, Square, 23/32 x 1-5/16, Finish: Uncoated (A-1623)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 15mm x 26mm, Overall Length: 83 mm (CC-M12M15)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 11/64x1/2" (B-605-1/2)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/8" x 1-3/4, Number of Flutes: 3 (EMG-1212-E)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 7/64x21/64 (B-603-1/2)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/8x1", Number of Flutes: 3 (EMG-404-E-ALTIN)
- ZORO SELECT End Mill, 3/8 in.4 Flutes, Bright (284-000180)
- Melin Tool Co End Mills